Abbotsford
ykltz23234714geb10isbdp

ACUITY 8 ft 347V Four T8 Fixture Tandem Strip Ballast Disconnect Plug 1-4Bal Electrical

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:183XK1

Description

The industry's next generation in linear direct fluorescent products. This new compact, low-profile design offers our customers unique product features which improve the overall installation process and appearance while reducing labor cost, making it the most versatile solution for commercial, retail, manufacturing, warehouse, and cove and display applications. Construction: Compact designed channel and cover are formed from code-gauge cold-rolled steel. Innovative T8 two-lamp back plate offers compact design and additional socket protection. Locking lamp holder tracks bolsters strength of the overall strip construction while creating improved lamp stability. Design includes T8 socket, features rotating collar and enclosed contacts. Improved easy “snap n’ lock” end plates allow for quick attachment. Designed to accommodate a wide variety of T8 lamp lengths. Channel offers the gripper back feature which strengthens the overall construction and allows for the use of the new Z spring hanger. Newly designed, patent-pending channel cover offers a secure fit design, allowing for easy access and quick at-tachment without pinching wires. Finish: High-gloss, baked white enamel finish (white standard). Five-stage iron-phosphate pretreatment ensures superior paint adhesion and rust resistance. Other channel paint finish options: black (MB), smoke gray (SMG) and galvanized (GALV). Optics: Reflector options include solid or apertured designs in both symmetric and asymmetric con-figurations. Consult factory for special-apertured versions. Electrical: Thermally protected, resetting, Class P, HPF, non-PCB, UL listed. Suitable for damp loca-tions. AWN, TFN or THHN wire used throughout, rated for required temperatures. Installation: Patented-pending “three-point” row connector locks channel together for straighter and faster row mounting; included as standard. Ideal for surface-mount or suspended. Listings: UL Listed, CUL Listed or CSA Certified to Canadian Standards. Listed for 25° C ambient temperature.

Specifications

Brand Name Acuity Brands Item Name Fluorescent Strip Fixture
Type Non-Dimmable Voltage Rating 347 V
Fixture Wattage 64 W Lamp Type T8 Fluorescent
Number of Lamps 2 Lamp Wattage 32 W
Lamp Base G13 Medium Bi-Pin Ballast Type Standard Electronic
Housing Material Steel Housing Finish White
Dimensions 2438 mm L x 54 mm W x 38 mm H Includes Control Unit

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok