Abbotsford
yklund248ho120cw20

ACUITY 259590 48-inch 60W 120V UND Series Heavy Duty Striplight

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:259590

Description

Intended use: Ideal where high brightness and high illumination levels are required such as retail, industrial and warehouse applications. Attributes: Fixtures assembled with snap and screwed together components. Available in a variety of lengths and lamp configurations. Gripper-back design for superior strength and rigidity. Construction: Heavy-duty, 20-guage channel, cold-rolled steel. Sturdy channel cover secured by quarter-turn latch for tool-less access to wireway. Screw-on endplates. Finish: Five-stage iron-phosphate pretreatment ensures superior paint adhesion and rust resistance. Finish is high-gloss baked white polyester. Electrical system: Thermally protected, resetting, Class P, HPF, UL listed, CSA Certified ballast is standard. Magnetic ballast complies with ballast efficiency requirements of U.S. Department of Energy 10CFR Part 430. Ballasts for T12HO rated to start full-wattage lamps at -20°F. CW20 cold-weather option will appear in fixture description. Fixture is suitable for damp locations. AWM, TFN or THHN wire used throughout, rated for required temperatures. Installation: For unit or row installation, suspended mounting. Channel connector furnished standard. Listing: UL Listed to US and Canadian safety standards. Optional: Mexico NOM.

Specifications

Brand Name Acuity Brands Item Name Fluorescent Strip Fixture
Voltage Rating 120 V Lamp Type 38 mm T12 Fluorescent
Number of Lamps 2 Lamp Wattage 60 W
Lamp Base G13 Medium Bi-Pin Housing Material Steel
Housing Finish White Dimensions 94 mm H x 1219 mm L x 124 mm W
Includes Control Unit Standards CSA Certified

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok