
PHILIPS LIGHTING 10306-UNVHI 1 ft x 4 ft 2-Lamp T8 BELMONT Surface Wrap Luminaire
Description
Linear acrylic trough with no visible trim. Soft curved form. Complete luminaire consists of Light shield and Chassis. Not suitable for row mounting.
Specifications
Brand Name | Philips Lighting | Item Name | Surface-Mount Wraparound Fixture |
Type | Direct | Voltage Rating | 120 - 277 VAC |
Fixture Wattage | 64 W | Lamp Type | T8 Fluorescent |
Housing Finish | Matte | Lamp Wattage | 32 W |
Lamp Base | G13 | Light Color | White |
Ballast Type | Electronic | Lens Type | Plastic Opal |
Mounting Type | Surface | Dimensions | 1276 mm L x 273 mm W x 88.9 mm H |
Includes | Control Unit |
Packages
1 - UNIT - 1 |