
PHILIPS LIGHTING 48 inch 32W 120V-277V 4-Lamp OW Wraparound Wide, White
Description
The Philips Day-Brite / Philips CFI OW wraparound wide is a functional and economical lift-and-shift wrap, ideal for surface mount general illumination in light commercial and residential applications.
Specifications
Brand Name | Philips Lighting | Item Name | Fluorescent Wraparound Fixture |
Voltage Rating | 120 V | Lamp Type | T8 Fluorescent |
Number of Lamps | 4 | Mounting Type | Surface |
Dimensions | 4 ft L | UPC | 782343675144 |
Packages
1 - UNIT - 1 |