Abbotsford
yklsb432mvolt14geb10is

ACUITY 48 inch 4x32W 120/277V 4 Lamp Lithonia Lighting Electronic Ballast Square Basket Wrap

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:635895

Description

For applications that require the clean appearance of a low-profile, brightness-controlled wraparound. Provides broad distribution of light for offices, schools and corridors. Certain airborne contaminants can diminish integrity of acrylic. Attributes: Linear side prisms control brightness, pyramidal bottom prisms minimize lamp image. Dif-fuser hinges open from either side for easy maintenance. Full depth, white enamel end plates. Construction: Die-formed from code gauge cold-rolled steel. Channel cover snaps into place with-out the use of tools. Full end cap factory installed to reduce job site labor. Diffuser is extruded clear acrylic. Finish: Five-stage iron-phosphate pretreatment ensures superior paint adhesion and rust resistance. Finished with high-gloss, baked white enamel. Electrical: Thermally protected, resetting, Class P, HPF, UL listed, CSA Certified ballast is standard. Energy saving and electronic ballasts are sound rated A. Luminaire is suitable for damp locations. AWM, TFN or THHN wire used throughout, rated for required temperatures. Installation: For surface or stem mounting, individual or row installation. Listings: UL Listed (standard). Optional: CSA or cUL. Mexico NOM.

Specifications

Brand Name Acuity Brands Item Name Surface-Mount Wraparound Fixture
Type Direct Light Outlet, Symmetric Voltage Rating 120 - 277 V
Fixture Wattage 128 W Lamp Type T8 Fluorescent
Number of Lamps 4 Housing Finish White, Matte
Lamp Wattage 32 W Lamp Base G13 Medium Bi-Pin
Ballast Type Standard Electronic Lens Type Structured Plastic
Mounting Type Surface Housing Material Steel
Dimensions 1220 mm L x 360 mm W x 70 mm H Includes Control Unit
UPC 784231149980

Packages

1 - UNIT - 1 42 - Skid = 42
Substitutes to this product