
PHILIPS LIGHTING 4ft 120V T8 Prismatic Surface Wrap Lens Luminaire
Description
Fluorescent Wrap Surf.Prismatic Lens 48 x14 4 x tubes T8 Electonic ballast 120/277Volts, • Floating panel of light effect, • A shallow profile and linear prismatic sides combine, to reduce ceiling contrast, • Shielding hinges the entire length of the unit, • Snap-on components provide time-saving installation, • Suitable for mounting on low-density cellulose, fiberboard surfaces, • Can be row mounted
Specifications
Brand Name | Philips Lighting | Item Name | Fluorescent Wraparound Fixture |
Type | Direct/Indirect | Voltage Rating | 120 - 277 VAC |
Lamp Type | T8 Fluorescent | Number of Lamps | 4 |
Lamp Wattage | 216 W | Light Color | White |
Ballast Type | Electronic | Lens Type | Structured Prismatic Plastic |
Mounting Type | Suspended, Wall | Housing Material | Steel |
Dimensions | 1219 mm L x 356 mm W x 81 mm H | Application | For Light Line Configuration |
Packages
1 - UNIT - 1 |