Abbotsford
cfitx248unvaj

PHILIPS LIGHTING 48 inch 120-277V 2-Lamp TX248 Series Surface Wraparound

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:TX248-UNVAJ

Description

PRODUCT FEATURES:• Ideal for low ceiling height applications where recessed units cannot be used.• 2 5/8" total depth.• Step-back housing for an apparent depth of 1 3/8".• Efficiency 76%. (T8)• A shallow profile and linear prismatic sides combine to reduce ceiling contrast.• Virgin acrylic lens with one-piece extruded prismatic bottom and side walls.• Shielding hinges from either side (self-leveling).• Full-length ballast cover snaps-in, snaps-out (no tools).• Individual or continuous row installations.• Suitable for mounting on low-density cellulose fiberboard surfaces using supplied spacers.

Specifications

Brand Name Philips Lighting Item Name Fluorescent Wraparound Fixture
Type Direct/Indirect Voltage Rating 120 - 277 VAC
Lamp Type T8 Fluorescent Number of Lamps 2
Lamp Wattage 108 W Light Color White
Ballast Type Electronic Lens Type Structured Plastic
Mounting Type Suspended, Wall Housing Material Steel
Dimensions 1219 mm L x 229 mm W x 67 mm H Application For Light Line Configuration

Packages

1 - UNIT - 1
Substitutes to this product