
ACUITY 183L2M 48-inch 120/277V 2-Lamp 32W T8 Narrow-Basket Surface-Mount Wraparound, White
Description
For applications that require general illumination from surface-mounted fixture. Provides high light levels for storage rooms, offices or retail applications.
Specifications
Brand Name | Acuity Brands | Item Name | Surface-Mount Wraparound Fixture |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 120 - 277 V |
Fixture Wattage | 64 W | Lamp Type | T8 Fluorescent (Lamp Not Included) |
Number of Lamps | 2 | Housing Finish | White, Gloss |
Lamp Wattage | 32 W | Lamp Base | G13 Medium Bi-Pin |
Ballast Type | Standard Electronic | Lens Type | Transparent Plastic |
Mounting Type | Surface | Housing Material | Steel |
Dimensions | 1218 mm L x 127 mm W x 56 mm H | Includes | Control Unit |
UPC | 745975747092 |
Packages
1 - UNIT - 1 | 144 - SKID - 144 |