Abbotsford
yklsb43212014geb

48" 32W 120V 4-Lamp Square-Basket Wrap

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:987212

Description

Intended use: For applications that require the clean appearance of a low-profile, brightness-controlled wraparound. Provides broad distribution of light for offices, schools and corridors. Attributes: Linear side prisms control brightness, pyramidal bottom prisms minimize lamp image. Dif-fuser hinges open from either side for easy maintenance. Full depth, white enamel end plates. Construction: Die-formed from code gauge cold-rolled steel. Channel cover snaps into place with-out the use of tools. Full end cap factory installed to reduce job site labor. Diffuser is extruded clear acrylic. Finish: Five-stage iron-phosphate pretreatment ensures superior paint adhesion and rust resistance. Finished with high-gloss, baked white enamel. Electrical: Thermally protected, resetting, Class P, HPF, UL listed, CSA Certified ballast is standard. Energy saving and electronic ballasts are sound rated A. Luminaire is suitable for damp locations. AWM, TFN or THHN wire used throughout, rated for required temperatures. Installation: For surface or stem mounting, individual or row installation. Listings: UL Listed (standard). Optional: CSA or cUL. Mexico NOM.

Specifications

Brand Name Acuity Brands Item Name Fluorescent Wraparound Fixture
Type Direct, Symmetric Voltage Rating 120 V
Fixture Wattage 128 W Lamp Type T8 Fluorescent
Housing Finish High Gloss Baked White Enamel Lamp Wattage 32 W
Lamp Base G13 Light Color White
Ballast Type Electronic Lens Type Transparent Plastic
Mounting Type Suspended Housing Material Steel
Dimensions 70 mm W x 360 mm H Includes Control Unit
Standards UL Listed Application For Light Line Configuration

Packages

1 - UNIT - 1 30 - UNIT - 30
Substitutes to this product