Abbotsford
Final sale
appcjb70ltt

EGS CJB70LTT 70W Appleton High Pressure Sodium Tritap Class i Division 1 Fixture wall Mount

Inventory
Unavailable for order
Manufacturer:EGS
Manufacturer #:CJB70LTT

Description

CODE•MASTER JR.™ Fixture units includes ballast body with globe.

Specifications

Brand Name Emerson Item Name Ceiling Fixture
Type Tritap Voltage Rating 120 - 347 V
Fixture Wattage 70 W Lamp Type High Pressure Sodium
Lamp Wattage 75 W UPC 781381517669

Packages

1 - UNIT - 1
Customers who bought this item also bought