Abbotsford
Final sale
keevh400makt

PHILIPS LIGHTING VH400MAK-T 400W 120-347V Keene Fixture HiBay Luminaire Metal Halide Reflector Lamp, Clear

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:VH400MAK-T

Description

Metal halide light fixture. Economical indoor highbay lighting solution for warehouses, factories and transportation garages. Ballast housing heavy wall, two-piece with anodizing process. Reflector straps stamped markings permit precise positioning of reflector. Ballast high Intensity discharge ballast, class H insulation, copper windings, high power factor CWA, centered in housing for level orientation. Lamp holder porcelain 4 KV-pulse rated grip-type mogul base socket. Hook and cord die-cast aluminium mounting hook with 3 ft of 16/3 ST cab tire (installed and pre-wired).

Specifications

Brand Name Philips Lighting Item Name HID High Bay Fixture
Type Direct Outlet Voltage Rating 120/277/347 V
Lamp Type Metal Halide Housing Finish Gray
Length 381 mm Lamp Wattage 400 W
Lamp Base E40 Mogul Reflector Type Aluminum
Mounting Type Pendant Housing Material Aluminum
Width 224 mm Height 668 mm
UPC 624290593129

Packages

1 - UNIT - 1 10 - UNIT - 10 75 - SS - 75 250 - UNIT - 250
Customers who bought this item also bought