
GM LIGHTING 8 ft Aluminum Mounting Channel with Mini Deep Flange, Black Anodized
Description
Black Anodized Coated Aluminum Mounting Channel with 8 ft mini deep format. The perfect vessel that not only insures an architectural quality installation, but also minimize diode imaging due to the frosted lens that is included with each channel.
Specifications
Brand Name | GM Lighting | Item Name | Mounting Channel |
Type | Mini-Deep | Material | Aluminum |
Color/Finish | Black Anodized-Coated | Dimensions | 96 in L x 1.25 in W x 0.56 in D |
For Use With | LTR-P, LTR-S, LTR-E Series Dry and Wet Location Tape Light | Includes | (4) Mounting Clips and Screws, (1) Frosted Lens |
UPC | 849951017152 |
Packages
1 - UNIT - 1 |