Abbotsford
gmlledchlxdmdfb

GM LIGHTING 4 ft Aluminum Mounting Channel with Mini Deep Flange, Black Anodized

Price $40.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:LED-CHL-XD-MD-F-B

Description

Black Anodized Aluminum Mounting Channel with 4 ft mini deep flange. The perfect vessel that not only insures an architectural quality installation, but also minimize diode imaging due to the frosted lens that is included with each channel.

Specifications

Brand Name GM Lighting Item Name Mounting Channel
Type Mini-Deep with Flange Material Aluminum
Color/Finish Black Anodized-Coated Dimensions 96 in L x 1.25 in W x 0.56 in D
For Use With LTR-P, LTR-S, LTR-E Series Dry and Wet Location Tape Light Includes (2) Mounting Clips and Screws, (1) Frosted Lens
UPC 849951017176

Packages

1 - UNIT - 1