![gmlledchlxdmd8wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/394502314.jpg?preset=medium)
GM LIGHTING 8 ft Mini Deep Format Aluminum Mounting Channel, White
Description
White Powder Coated Aluminum Mounting Channel with 8 ft mini deep format. The perfect vessel that not only insures an architectural quality installation, but also minimize diode imaging due to the frosted lens that is included with each channel.
Specifications
Brand Name | GM Lighting | Item Name | Mounting Channel |
Type | Extra-Deep | Material | Aluminum |
Color/Finish | White Powder-Coated | Dimensions | 96 in L x 1.25 in W x 0.56 in D |
For Use With | LTR-P, LTR-S, LTR-E Series Dry and Wet Location Tape Light | Includes | (4) Mounting Clips and Screws, (1) Frosted Lens |
UPC | 849951016995 |
Packages
1 - UNIT - 1 |