Abbotsford
gmlltcez1

GM LIGHTING LTC-EZ-1 LEDtask EZ Connector Snap-In Module Only

Price $10.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:LTC-EZ-1

Description

Connecting a GM Lighting standard or high output flexible linear ribbon has never been easier. With the LEDTask EZ Ribbon Connector, yuou simply open, insert and snap closed. The connector captures the ribbon and snaps closed for a secure connection. Whether you are connecting two ribbons together, or connecting a ribbon to a GM Lighting power supply, the LEDTask EZ Ribbon Connector is the quickest and easiest solution. Key Features: - Cut ribbon in field and connect it in seconds - Enables easier installation on multiple lengths - Connect the same way to power supply - securely and in seconds - Do not use with wet location, RGB, LTR1200 or SLR ribbons.

Specifications

Brand Name GM Lighting Item Name EZ Connector Snap-in Module
Dimensions 1 in L For Use With LEDTask™ 12/24 VDC Flexible LED Linear Ribbon
UPC 849951001229

Packages

1 - UNIT - 1 25 - UNIT - 25
Substitutes to this product