
ACUITY 6 inch Vapour Barrier Extender, Clear
Description
Vapour Barrier Housing through 6in
Specifications
Brand Name | Acuity Brands | Item Name | Vapour Barrier |
Size | 16 in | Material | Polyethylene |
UPC | 661209098153 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |