
ABB 3 inch x 5-1/2 inch x 2-1/2 inch 39.5 Cu.In. Iberville LHTQ Series Thomas and Betts Device Box
Description
The IBERVILLE LTHQ series is designed for fast installation thanks to the positioning guides, embossed mounting slots, flat box sides suitable for drywall & outside walls .Available single and 2 gang boxes are CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Device Box | Type | 12-Inlet, 3-Outlet, Rectangular |
Length | 3 in | Width | 139.7 mm |
Depth | 2-1/2 in | Cubic Capacity | 39.5 in³ |
Number of Gangs | 3 | Material | Steel |
Finish | Galvanized | Color | Silver |
Mounting Type | Hollow Wall | For Use With | Armoured and Non-Metallic Sheathed Cable Clamps |
Includes | Nail Lugs | Standards | CSA 5043 |
Application | Armoured and Nonmetallic Sheathed Cable Clamps | UPC | 622538101532 |
Packages
20 - UNIT = (20) | 900 - UNIT = 900 |