Abbotsford
lotrip212

LOTUS LED LIGHTS 26 inch Rough-In Plate for 2-1/2 inch Recessed LED

Price $10.17 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOTUS
Manufacturer #:RIP212

Description

Lotus Rough-in Plate for 2-1/2-inch Recessed Downlights. Use this rough-in plate for easier layout planning and new construction pre-wiring your Lotus LED 2-1/2-inch recessed downlights. Made from galvanized steel, 26-inch long to fit joists up to 24-inch apart.

Specifications

Brand Name LOTUS LED LIGHTS Length 26 inch long to fit joists up to 24 inch apart.
Mounting Fix the plate with screws (not supplied) through the mounting slots. Material Galvanized Steel
Hole Size Hole diameter 2-5/8 inch Includes Plate has alignment notches
UPC 648044944715

Packages

5 - UNIT - (5)
Customers who bought this item also bought