
LOTUS LED LIGHTS 3.5-inch Rough-In Plate
Description
26 inch Rough-In Plate for 3 1/2 inch Regressed LED. Rough-in plate for new construction pre-mounting of 3 inch regressed gimbal fixtures. Made from galvanized steel, 26 inch long to fit joists up to 24 inch apart. - LRG3 series plate has alignment notches.
Specifications
Brand Name | Lotus LED Lights | Item Name | Rough-In Plate |
Type | Flat | Diameter | 3-1/2 in |
Length | 26 in | Width | 5 in |
Material | Galvanized Steel | Hole Size | 3-1/2 in |
For Use With | LRG3 and LSG3 Series 3-1/2 in Regressed LED Gimbal Fixtures | Application | For Easier Layout Planning and New Construction Pre-Wiring |
UPC | 721248956163 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 20 - UNIT - 20 |