
LITELINE 27-9/16 inch Vapour Barrier Extender
Description
The vapour barrier extender is for use with Liteline recessed IC rated fixtures to prevent air leakage from entering into the attic. Suitable for ceilings and damp locations.
Specifications
Brand Name | Liteline | Sub Brand | SlimLED & LUNA Accessory |
Item Name | Vapour Barrier Extender | Material | Polyethylene |
Mounting | Flush, Ceiling | Color/Finish | Clear |
Dimensions | 27-9/16 in L x 19-11/16 in W x 7-7/8 in H | For Use With | Recessed IC Rated Fixtures |
Standards | UL Listed, CSA Certified | Application | For Damp Locations |
UPC | 771250904942 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |