![litvbe5](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/330965110.jpg?preset=medium)
LITELINE VBE-5 Vapor Barrier Extender
Description
The vapor barrier extender is for use with Liteline recessed IC rated fixtures to prevent air leakage from entering into the attic. Suitable for ceilings and damp locations. For new construction with SlimLED and LUNA.
Specifications
Brand Name | Liteline | Sub Brand | SlimLED & LUNA Accessory |
Item Name | Vapour Barrier Extender | Material | Polyethylene |
Mounting | Ceiling | Color/Finish | White |
Dimensions | 25-1/16 in L x 16-1/8 in W x 4 in H | For Use With | SlimLED Fixtures |
Application | For Use in New Construction Applications | UPC | 771250825988 |
Packages
1 - UNIT - 1 |