Abbotsford
ndrmp425

DISTRI LITE 4.38 inch Hole Diameter MP Series Mounting Plate

Price $1.85 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DISTRI LITE
Manufacturer #:MP425

Description

Versatile mounting plate allows installation of all models of re-model and open trim housings

Specifications

Brand Name NDR Electric Sub Brand NDR ELECTRIC
Item Name Mounting Plate Length 6-1/2 in
Width 6-1/2 in Series/Model MP
Hole Size 4.38 in Color/Finish Gray
For Use With Remodel or Open Trim Housings, Recessed Lighting UPC 775110011177

Packages

48 - UNIT - (48)
Customers who bought this item also bought