![box2304lhtq2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174196168.jpg?preset=medium)
ABB 3 inch x 3-3/4 inch x 2-1/2 inch 27 Cu.In. Iberville LHTQ 2 Gang Device Box
Description
The IBERVILLE LTHQ series is designed for fast installation thanks to the positioning guides, embossed mounting slots, flat box sides suitable for drywall & outside walls .Available single and 2 gang boxes are CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Device Box | Type | 8-Inlet, 2-Outlet, Rectangular |
Length | 3 in | Width | 95.2 mm |
Depth | 2-1/2 in | Cubic Capacity | 27 in³ |
Number of Gangs | 2 | Material | Steel |
Finish | Galvanized | Color | Silver |
Mounting Type | Hollow Wall | Gang Size | 2 |
For Use With | Armoured and Non-Metallic Sheathed Cable Clamps | Includes | Nail Lugs |
Standards | CSA 5043 | Application | Armoured and Nonmetallic Sheathed Cable Clamps |
UPC | 622538101525 |
Packages
25 - UNIT = (25) | 1000 - UNIT = 1000 |