Abbotsford
ndrmphb250450

DISTRI-LITE Universal Mount Plate with Hanger Bars

Price $13.88 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DISTRI LITE
Manufacturer #:MPHB250-450

Description

Mounting Plate with adjustable hanger bars. Versatile adjustable mounting plate allows for installation of all models of NDR recessed lighting products.

Specifications

Brand Name NDR Electric Item Name Mounting Plate
Length 8-1/2 in Width 6-1/2 in
Height 1 in Series/Model MPHB
Hole Size 4-1/4 in Color/Finish Gray
For Use With R425-GZ, K150H-42-MED, K155H-42-MED, R425-MED, R425-55MED, ICR425-MED, K152H-42-MR, R425-MR Remodel Housings Includes Adjustable Hanger Bars

Packages

12 - UNIT - (12)
Substitutes to this product
Customers who bought this item also bought