Abbotsford
yklthunj2

ACUITY THUNJ2 Tong Style Surface Mount Bracket

Price $7.30 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:308150

Description

Tong style hanger bracket used for installing some hanging high bays

Specifications

Brand Name Lithonia Lighting Item Name Tong Hanger Bracket
Dimensions 6-1/2 in L x 3 in W Color/Finish Black
For Use With UN and AF Series Fixture UPC 784231015469

Packages

2 - UNIT - (2) 12 - UNIT - 12
Customers who bought this item also bought