
ACUITY 2678TF 6-inch 950LM LED Regressed Wafer Switchable Downlight, Matte Black
Description
The Wafer™ LED Downlights with Switchable White technology provides high-quality light output and efficiency and features a switch for easy color temperature adjustment, while eliminating the need for recessed housings.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Contractor Select |
Item Name | LED Recessed Downlight Fixture | Type | Switchable, Ultra-Thin, Wafer |
Voltage Rating | 120 V | Fixture Wattage | 13 W |
Lamp Type | LED | Ceiling Opening | 6 in |
Housing Material | Die-Cast Aluminum | Series | WF6 |
Recessed Trim Type | 6 in Round | Average Life | 50000 hr |
Color Temperature | 2700/3000/3500/4000/5000 K | Color Rendering Index (CRI) | 90 |
Lens Type | Polycarbonate | Lumens | 970 lm |
Mounting Type | Recessed | Housing Finish | Matte Black |
Dimensions | 7 in L x 3 in H | Standards | UL Listed, CSA Certified, Energy Star Certified, Wet Locations Listed |
Application | For General-Purpose Applications | UPC | 194994243809 |
Packages
6 - UNIT - (6) | 450 - SKID - 450 |