
SATCO LIGHTING 65/403 5W 120V 3000K 407LM LED Horizontal Step Light, Bronze
Description
PRODUCT FEATURES:• One Light• 1-5/8"H x 5"W x 3"L • Dimming• Bronze Finish • LED Module • Utility Style • Outdoor Landscape Lighting Fixture • Energy Saver • 50,000 Hours • 80 CRI • cULus Wet• RoHS Compliant
Specifications
Brand Name | NUVO Lighting | Item Name | Step Light |
Type | Dimmable, Horizontal, Utility | Voltage Rating | 120 V |
Wattage | 5 W | Fixture Color/Finish | Bronze |
Lamp Type | 407 lm 3000 K Warm White 80 CRI LED | UPC | 045923554032 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 24 - UNIT - 24 |