Abbotsford
sat65409

SATCO LIGHTING 65/409 3W 120V 3000K 200LM LED Vertical Step Light, Gray

Price $55.53 / EA Eco fees: $5.00
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:65-409

Description

PRODUCT FEATURES:• One Light• 1-5/8"H x 3"W x 5"L • Dimming• Grey Finish • LED Module • Utility Style • Outdoor Landscape Lighting Fixture • Energy Saver • 50,000 Hours • 80 CRI • cULus Wet• RoHS Compliant

Specifications

Brand Name NUVO Lighting Item Name Step Light
Type Dimmable, Utility, Vertical Voltage Rating 120 V
Wattage 3 W Fixture Color/Finish Gray
Lamp Type 200 lm 3000 K Warm White 80 CRI LED UPC 045923554094

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought