Abbotsford
pasntl885trw

PASS & SEYMOUR NTL885TRW 15Amp 125V NEMA 5-15R radiant Night Light With Two 15A Tamper-Resistant Outlets, White

Price $41.66 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:NTL885TRW

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.This night light features five adjustable light levels (including OFF) and an optional louver for additional light-level control.radiant® Screwless Wall Plate not included.FEATURES AND BENEFITS:- Part of the all-new radiant® collection.- Replaces any standard outlet.- Ideal for hallways, ktichens and nurseries.- Five adjustable light settings, including Ultra Low, Low, Medium, High and OFF.- Hidden sensor automatically controls night light based on ambient light.- Two tamper-resistant outlets, an industry exclusive—now with black “invisi-shutters” for an invisible effect preferred by end users.- Optional louver included.

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Receptacle and Light Type Straight Blade
Voltage Rating 120/125 VAC Amperage Rating 15 A
NEMA Configuration 5-15R Dimensions 1.29 in W x 1.3 in D x 4.2 in H
Outlet Type Tamper Resistant Number of Outlets 2
Number of Poles 2 Number of Wires 3
Color/Finish White Standards cULus Listed
Application For Hallways, Kitchens and Nurseries UPC 785007113723

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 4000 - SKID - 4000
Customers who bought this item also bought