Abbotsford
yklfmlrl1420830

ACUITY 14 inch 24W 120V 3000K 1600LM FMLRL Series LED Low Profile Round Flush Mount, White

Price $105.21 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:224R0H
Documents Documents

Description

The beauty of simplicity, now in LED in low-profile styled, round, stay-white, acrylic diffuser, available in 11" and 14". These fixtures provide an attractive low cost lighting solution for every room in the home. Hidden cam-latches provide easy diffuser removal for installation and maintenance. Works with most standard incandescent dimmers. All mounting hardware included. 5-year limited warrantyProvides general illumination in residential and light commercial applications. Ideal for use in foyers, hallways, bedrooms, offices, utility work areas, stairways and many other rooms in the house.CUL listed to US and Canadian safety standards. ENERGY STAR certified.

Specifications

Brand Name Lithonia Lighting Item Name Decorative Indoor Fixture
Type Low Profile, Round Lumens 1600 lm
Housing Material Steel Voltage Rating 120 V
Average Life 50000 hr Dimensions 13-11/16 in dia x 3-1/8 in H
Includes All Mounting Hardware Standards cULus Listed, Energy Star Certified
Application For Commercial and Residential Applications, Use in Closets, Foyers, Hallways, Corridors, Bedrooms, Offices, Utility Work Areas, Stairways, Damp Locations UPC 820476883118

Packages

1 - UNIT - 1