
PHILIPS LIGHTING 912401468306 40W 347 4000K 4673LM GC Series General Purpose Garage & Canopy LED Luminaire, Textured Dark Bronze
Description
The Philips LED Garage and Canopy light is slim and durable with a lightweight design, and provides you with a visually appealing lighting experience. This luminaire can be surface mounted directly to the ceiling or pendant mounted using rigid conduit. Its lightweight design with quick and easy mounting plate allows simple installation and hands-free wiring. Whether it’s new construction, or a retrofit installation, the Philips Garage and Canopy fixture will provide years of trouble free operation and keep you on budget.
Specifications
Brand Name | Philips Lighting | Item Name | LED Canopy and Garage Light |
Type | General Purpose, Square, Type V | Voltage Rating | 347 V |
Fixture Wattage | 40 W | Lamp Type | LED |
Housing Finish | Textured Dark Bronze | Light Color | Neutral White |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 70 |
Lumens | 4673 lm | Enclosure Type | IP66 |
Mounting Type | Surface Suspended | Housing Material | Aluminum |
Dimensions | 10.29 in W x 3.9 in D x 10.29 in H | Application | For Parking Garages, Municipal Buildings, Education, Airports, Hospitals and Care Centers, Office, Warehouses, Banks, Food and Large Retailers, Hospitality |
UPC | 783352024275 |
Packages
1 - UNIT - 1 |