
SIGNIFY 120-347V Garage and Canopy DualSelect LED luminaire, Bronze
Description
Garage and Canopy DualSelect LED luminaire is exactly what you. need when searching for durable, cost-effective lighting for parking garages,. covered walkways and outdoor canopies. Compact and efficient, it has. durable, weather tight construction and a rugged, UV-stabilized, frosted lens.
Specifications
Brand Name | Stonco | Item Name | LED Garage and Canopy Light |
Type | Generation 2, Type 5 Symmetric | Voltage Rating | 120 - 347 V |
Fixture Wattage | 90 W | Lamp Type | LED |
Housing Finish | Bronze | Series | GC90 |
Amperage Rating | 583 mA, 667 mA, 750 mA at 120 V | Lighting Technology | LED |
Light Output | 11700/12400/12850 lm | Average Life | >60000 hr |
Color Temperature | 3000/4000/5000 K | Color Rendering Index (CRI) | 70 |
Lens Type | Polycarbonate | Enclosure Type | IP65 |
Mounting Type | Surface | Housing Material | Die Cast Aluminum |
Dimensions | 12.44 in L x 12.44 in W x 4.3 in D | Includes | Integrated Motion and Daylight Sensor |
Standards | cULus, DLC Listed | Application | For Parking Garages, Municipal Buildings, Education, Airports, Hospitals and Care Centers, Office, Warehouses, Banks, Food and Large Retailers and Hospitality |
UPC | 190096131327 |
Packages
1 - UNIT - 1 | 12 - SKID - 12 |