
SATCO LIGHTING 65-146 10 inch 60W 120V 4000K 7200LM LED Outdoor Canopy Square Fixture, Bronze
Description
60W LED Module Commercial Industrial Outdoor Canopy Lighting Fixture.PRODUCT FEATURES:- Finish: Bronze - Material: Acrylic Shade - Length: 10" - Width: 10" - Height: 3.75" - Bulb Included: Yes - Voltage: 120-277V - Lumens: 7200 Lumens - - Average Rated Hours: 50,000 Hours - Kelvin Temperature: 4000K - CRI: 80 - Energy Saver - Safety Rated: cULus Wet - RoHS Compliant - UL / ETL Listed - 1-10 Volt Dimming
Specifications
Brand Name | NUVO Lighting | Item Name | LED Canopy Light |
Type | Dimmable, Square | Voltage Rating | 100 - 277 V |
Lamp Type | LED | Number of Lamps | 3 |
Housing Finish | Bronze | Lighting Technology | LED |
Lamp Base | Direct Wired | Lamp Wattage | 60 W |
Light Output | 7200 lm | Average Life | 50000 hr |
Light Color | Daylight | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Enclosure Type | IP40 |
Mounting Type | Surface | Dimensions | 26 in L x 12 in W |
Standards | DLC Listed, UL Listed | UPC | 045923531460 |
Packages
1 - UNIT - 1 |