
ACUITY 284HUH 120-347V CNY LED ALO Canopy Luminaire, White
Description
The CNY LED ALO Canopy Luminaire from Lithonia Lighting is where versatility meets innovation! With an incredible 54 customizable options packed into a single luminaire, you have the power to tailor your lighting experience right on the spot. Adjust color temperature, lumen output, photocell settings, and even activate the integrated motion sensor. It's your lighting, your way! The CNY LED ALO’s 10" x 10" footprint, matching that of typical HID luminaires, goes beyond aesthetics. It expertly conceals any unsightly imperfections, ensuring a seamless, hassle-free installation that eliminates the need for extra patching or repairs. Transform your outdoor space with the CNY LED ALO and enjoy the perfect combination of visually comfortable illumination, energy efficiency, and complete customization – all bundled in a sleek and durable package.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Contractor Select™ |
Item Name | LED Canopy Luminaire | Type | Adjustable, Switchable |
Voltage Rating | 120 - 347 V | Lamp Type | LED |
Housing Finish | White | Series | CNY LED ALO Series |
Average Life | 100000 hr | Color Temperature | 3000 K, 4000 K, 5000 K |
Color Rendering Index (CRI) | 80 | Ballast Type | 0 - 10 V Dimmable |
Lens Type | Frosted Polycarbonate | Enclosure Type | IP65 |
Mounting Type | Surface | Housing Material | Die Cast Aluminum |
Dimensions | 10 in W x 10 in D x 3 in H | Includes | Standard Selectable On/Off Photocell Operation, Standard, Selectable On/Off/10% Dim Occupancy Sensor |
Standards | DLC Listed, cCSAus Certified, cULus Listed, California Title 24, Part 6 | Application | Building Entrances, Covered Parking Areas, Loading Docks and Walkways Applications |
UPC | 197589495126 |
Packages
1 - UNIT - 1 |