Abbotsford
Final sale
cfihcy21l8cstun3dim

SIGNIFY 120V-347V 21000LM Day-Brite / CFI HCY Sealed High Bay

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:HCY21L8CST-UN3-DIM

Description

The Day-Brite/CFI HCY sealed high bay is an ideal choice where functional high bay lighting is needed with an aesthetic appeal. The round form factor lends itself to retail and institutional applications. Die cast frame and driver containment housing. Corrosion resistant black finish. Clear polycarbonate lens protects LEDs. Heavy duty hook provided for connection to customer-supplied suspension. Lumen maintenance up to 70% (L70) at 50000 hours. Exposed leads for wiring connection with sleeving for environmental protection. 6 ft cord provided for power connection and dimming connection. Field CCT selectable for 4000K or 5000K. Five year limited luminaire warranty. cULus listed for use in wet locations for -20 to 50 °C ambient. IP65 rated. Components are RoHS compliant.

Specifications

Brand Name Day-Brite CFI Item Name LED High Bay Fixture
Type Dimmable, General Distribution, Round, Sealed Voltage Rating 120 - 347 V, 0 - 10 V Dimming
Fixture Wattage 155/150 W Lamp Type LED
Length 13.582 in DLC Y
DLC Code PLCDQ90HX5D4 DLC Class Premium
DLC Version 5 Series HCY
Light Output 142/139 lm/W Average Life 50000 hr
Lumens 21000 lm Color Temperature 4000/5000 K
Color Rendering Index (CRI) 80 Lens Type Clear Polycarbonate
Enclosure Type NEMA 4X, IP65 Width 11-3/8 in
Height 8-3/4 in Temperature Rating -20 to 50 °C
Includes 6 ft Cord Standards cULus Listed, RoHS Compliant, DLC Premium Qualified
Application For Warehouses, Education, Manufacturing, Wet Locations UPC 190096131105

Packages

1 - UNIT - 1 SKID - SKID - 45