
SIGNIFY 120-347V 28000LM 80CRI Day-Brite / CFI HCY Sealed High Bay, 0-10V Dimming
Description
The Day-Brite/CFI HCY sealed high bay is an ideal choice where functional high bay lighting is needed with an aesthetic appeal. The round form factor lends itself to retail and institutional applications. Die cast frame and driver containment housing. Corrosion resistant black finish. Clear polycarbonate lens protects LEDs. Heavy duty hook provided for connection to customer-supplied suspension. Lumen maintenance up to 70% (L70) at 50000 hours. Exposed leads for wiring connection with sleeving for environmental protection. 6 ft cord provided for power connection and dimming connection. Field CCT selectable for 4000K or 5000K. Five year limited luminaire warranty. cULus listed for use in wet locations for -20 to 50 °C ambient. IP65 rated. Components are RoHS compliant.
Specifications
Brand Name | Day-Brite CFI | Item Name | LED High Bay Fixture |
Type | Dimmable, General Distribution, Round, Sealed | Voltage Rating | 120 - 347 V, 0 - 10 V Dimming |
Fixture Wattage | 209/208 W | Lamp Type | LED |
Length | 15.748 in | DLC | Y |
DLC Code | PLSDT7FQT2Y7 | DLC Class | Premium |
DLC Version | 5 | Series | HCY |
Light Output | 144/140 lm/W | Average Life | 50000 hr |
Lumens | 28000 lm | Color Temperature | 4000/5000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Clear Polycarbonate |
Enclosure Type | NEMA 4X, IP65 | Width | 11-3/8 in |
Height | 8-3/4 in | Temperature Rating | -20 to 50 °C |
Includes | 6 ft Cord | Standards | cULus Listed, RoHS Compliant, DLC Premium Qualified |
Application | For Warehouses, Education, Manufacturing, Wet Locations | UPC | 190096131112 |
Packages
1 - UNIT - 1 | SKID - SKID - 30 |