![cfilh24l40ku](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/244642706.jpg?preset=medium)
SIGNIFY LH24L40KU 4ft 183W 4000K 120V Pila LH Series Linear High Bay
Description
The Pila LH LED linear high bay is a sturdy, low glare suspended luminaire. It is the perfect option for economical general illumination of warehouses, light industrial, big box retail and storage areas.
Specifications
Brand Name | Pila-Led | Item Name | LED High Bay |
Type | Linear | Voltage Rating | 120 - 277 V |
Lamp Type | LED | Length | 24-7/8 in |
Lamp Wattage | 183 W | Average Life | 30000 hr |
Lumens | 24000 lm | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Polycarbonate |
Mounting Type | Suspended | Housing Material | Steel |
Color | White | Width | 15 in |
Height | 2-1/8 in | Temperature Rating | 14 - 104 °F |
Includes | 3.5 ft Hanging Cable Kit | Standards | cETLus Listed |
Application | Warehouses, Light Industrial, Big Box Retail, and Storage Areas | UPC | 190096131082 |
Packages
1 - UNIT - 1 | 36 - UNIT - (36) |