Abbotsford
lotad35s12w5cctbkrey

LOTUS LED LIGHTS 3.5 inch 12W 5CCT Round Venus Adjustable Recessed LED, Black

Price $76.03 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOTUS
Manufacturer #:AD-35-S12W-5CCT-BK-REY

Description

3.5" Round Recessed Gimbal LED fixture. Regressed optics with low glare. Adjustable 10° each direction and with 360° rotation.

Specifications

Brand Name LOTUS LED LIGHTS Power (Wattage) 12 W
Color Temperature 2700K-3000K-3500K-4000K-5000K Average Life 70% Light Output at 50,000 Hours
Color Rendering Index (CRI) 90+ Beam Angle 38° wide beam with 10° tilt and 360° rotation
Voltage Rating 120 VAC Dimmable Yes
Temperature Rating -4°F (-20°C) to +104°F (+40°C) Application Commercial & Residential Recessed
UPC 782588048703

Packages

1 - UNIT - 1