
ACUITY 264JLH 92.4W 120-277V 4000K 13286LM Contractor Select JEBL Round LED High Bay, White
Description
The JEBL Round LED high bay from Lithonia Lighting® is built to outlast the competition. Maintaining exceptional light levels even at high ambient temperatures and able to withstand moisture, dust and airborne contaminants.The JEBL is durable, easy to install, can be used in multiple applications and saves you time and money! It's an even more affordable LED solution for users looking for a better option than the typical “throw away” high bay while offering an ideal one-for-one replacement of conventional HID and fluorescent high bay systems – JEBL is the one to beat!
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Contractor Select |
Item Name | LED High Bay Light | Type | General Distribution, Round |
Voltage Rating | 120 - 277 V | Fixture Wattage | 92 W |
Lamp Type | LED | DLC | Y |
DLC Code | P8A3IIIM | DLC Class | Premium |
DLC Version | 5 | Series | JEBL |
Average Life | >54000 hr | Lumens | 12000 lm |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 80 |
Lens Type | 0.16 in Clear Tempered Glass | Enclosure Type | IP65 |
Mounting Type | Pendant/Suspended | Housing Material | Die-Cast Aluminum |
Width | 13 in | Height | 5 in |
Temperature Rating | -40 to 131 °F | Standards | UL, cUL Listed, CSA Certified, DLC Qualified |
Application | For Warehousing, Gymnasiums, Manufacturing and Outdoor Canopies | UPC | 191848153840 |
Packages
1 - UNIT - 1 | 54 - SKID - 54 |