PHILIPS LIGHTING 2 ft x 4 ft 3900L 3500K 120-277V Arioso Recessed LED Troffer
Description
The Philips Day-Brite/Philips CFI Arioso recessed LED ribbed. Acrylic offers standard-setting efficiency without aesthetic compromise. These LED luminaires combine state-of-the-art, flexible and globally recognized. LED lighting platforms with proven Arioso optical combinations.
Specifications
Brand Name | Day-Brite CFI | Item Name | LED Recessed Downlight |
Type | T-Grid | Voltage Rating | 120 - 277 V |
Lamp Type | LED | Housing Material | 20 ga Cold Rolled Steel |
Average Life | 50000 hr | Color Temperature | 3500 K |
Color Rendering Index (CRI) | 80 | Lens Type | Frosted Ribbed Acrylic |
Lumens | 3900 lm | Mounting Type | Recessed/Ceiling |
Housing Finish | Matte White | Dimensions | 4 ft L x 2 ft W x 4 in D |
Standards | cCSAus Certified |
Packages
1 - UNIT - 1 |