![cfi2aveg38l8354acrunvdim](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/16212947.jpg?preset=medium)
PHILIPS LIGHTING 2 ft x 4 ft 120V-277V 3800LM 3500K Arioso Recessed LED with Frosted Ribbed Acrylic Lens (0-10V Dimming), White
Description
The Philips Day-Brite / Philips CFI Arioso recessed LED with ribbed acrylic lens offers standard-setting efficiency without aesthetic compromise. These LED luminaires combine state-of-the-art, flexible and globally recognized LED lighting platforms with proven Arioso optical combinations.
Specifications
Brand Name | Day-Brite CFI | Item Name | LED Recessed Troffer |
Type | Arioso, T-Bar | Voltage Rating | 120 - 277 V |
Lamp Type | LED | Housing Finish | Matte White Acrylic |
Color Temperature | 3500 K | Color Rendering Index (CRI) | 80 |
Ballast Type | 0 - 10 V Dimming | Lens Type | 100% Frosted Ribbed Acrylic |
Lumens | 3800 lm | Mounting Type | Ceiling |
Housing Material | Steel | Dimensions | 4 ft L x 2 W ft |
Standards | cCSAus Certified | Application | Indoor General Area Lighting, Offices, Schools, Retail and Health Care Applications |
UPC | 784197014254 |
Packages
1 - UNIT - 1 |