
DALS LIGHTING 4-inch 9W 120V 565LM ALTER Series Aluminum Retrofit LED Panel, White
Description
4 inch Round Retrofit LED Panel Light With 5CCT Switch. This aluminum retrofit LED panel offers the easiest and most practical solution for upgrading your outdated recessed lighting. For style and convenience, the removable outer trim attaches with magnetic fasteners, creating a seamless look. It can be easily retrofitted into existing 4" canisters or standard octagonal junction boxes.
Specifications
Brand Name | DALS Lighting | Sub Brand | Alter Series |
Item Name | Retrofit LED Panel Light with 5CCT Switch | Type | Triac Dimmable, Round |
Voltage Rating | 120 V | Fixture Wattage | 9 W |
Lamp Type | LED | Housing Material | Aluminum |
Average Life | 50000 hr | Color Temperature | 2700/3000/3500/4000/5000 K |
Color Rendering Index (CRI) | 90+ | Lumens | 565 lm |
Housing Finish | White | Dimensions | 4-7/8 in dia x 1-1/8 in H |
Standards | Air Tight ASTM E283-04 Rated, cETLus Listed, Energy Star Certified, Wet Location Rated | Application | For Indoor/Outdoor |
UPC | 775902021858 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 | 384 - SKID - 384 |