Abbotsford
Final sale
eltrl475850lselectcctwh

ELITE LIGHTING 4-inch 120V 850LM RL475 Series Round Slim Multi CCT LED, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL475850L27K3K35K4K5KWH

Description

Round 4” fixtures with integral LEDs. Isolated external driver factory installed inside junction box. One driver for every fixture required. PF0.95. Maximum number of fixtures per standard 150W LED dimmer: 12.PRODUCT FEATURES:- Dimmable - cETLus Approved and Energy Star Certified - Type IC Rated – Approved for Direct Contact with Insulation - Air-tight and damp location approved - Pot Light Housing is NOT Required even for Insulated Ceilings - Fast and Easy to Install in Limited Space Locations - External Driver Factory Mounted Inside Connection Box - 50,000 Hours Life; 5 Year Warranty

Specifications

Brand Name Elite Lighting Item Name Slim LED Luminaire
Type IC, Triac Dimming, High Performance Voltage Rating 120 V
Fixture Wattage 12 W Lamp Type LED
Housing Material Cast Aluminum Series RL475
Recessed Trim Type 4 in Round Average Life 50000 hr
Color Temperature 2700 - 5000 K Color Rendering Index (CRI) 90
Lumens 850 lm Mounting Type Recessed
Housing Finish White Dimensions 5 in dia x 1 in H
Special Features Multiple CCT, -40 to 104 °F Ambient Temperature, >0.95 Power Factor, 60 Hz Frequency Standards Damp Location Listed
Application For New Construction - Insulated and Dropped Ceilings, Remodel or Retrofit

Packages

1 - UNIT - 1 24 - UNIT - 24 810 - UNIT - 810