![eltrl617600l30k90wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/160568713.jpg?preset=medium)
ELITE LIGHTING 6-inch 3000K 600LM RL617 Series LED Closet Lights W/ Built-In Pir Motion Sensor, White
Description
The Elite RL617 has been engineered for standard junction boxes. Lights turns ON/OFF when movement is detected.
Specifications
Brand Name | Elite Lighting | Item Name | Retrofit Closet Light with PIR Motion Sensor |
Type | TRIAC Dimmable | Voltage Rating | 120 V |
Fixture Wattage | 15 W | Lamp Type | LED |
Series | RL617 | Recessed Trim Type | 6 in Round |
Average Life | 50000 hr | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 90 | Lumens | 600 lm |
Mounting Type | Surface | Housing Finish | White |
Dimensions | 7-3/4 in dia x 1-1/4 in H | Standards | cETLus Listed, Energy Star Certified, JA8 Approved, FC Compliant, IC Rated |
Packages
1 - UNIT - 1 |