
IP LIGHTING 6W 4 inch Fixture LED Thin Recessed, White
Description
Ultra thin recessed LED lighting fixture with die-cast aluminium one-piece trim frame with built-in heat sink. Opal PMMA lens with light glide technology for even light distribution. Full metal top plate protects LED PCB. Heavy duty installation springs ensure tight fitting to ceiling.
Specifications
Brand Name | IP Lighting | Item Name | LED Recessed Light |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 120 VAC, 1 - 10 V Dimming |
Fixture Wattage | 6 W | Lamp Type | Not Exchangeable LED |
Housing Material | Aluminum | Lamp Wattage | 6 W |
Light Color | White | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 80 | Ballast Type | Electronic Transformer |
Lens Type | Plastic Opal | Lumens | 600 lm |
Mounting Type | Ceiling | Housing Finish | White, Matte |
Dimensions | 117.5 mm OD x 12.7 mm H | Includes | Control Unit, 4 in Trim |
Packages
1 - UNIT - 1 |