![iwaleddl611w30kretroe26](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12172938.jpg?preset=medium)
STANDARD PRODUCTS 63150 6-inch 11W 120V 3000K Dimmable LED Downlight, White
Description
LED downlight.
Specifications
Brand Name | Stanpro | Item Name | LED Retrofit Downlight |
Fixture Wattage | 11 W | Lamp Type | LED |
Lamp Base | E26 | Color Temperature | 3000 K |
UPC | 069549631502 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |