![jun4rldg406lm27k120wwhm6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/458929475.jpg?preset=medium)
ACUITY 269WYF 4-inch 600LM 2700K RLD Series LED Downlight Retrofit, White
Description
With Juno Retrofit 2700K LED Retrofit Downlight RLD 4-inch trim modules, upgrading your existing 4-inch recessed fixture is inexpensive and nearly as simple as replacing an incandescent lamp. Modules feature a white aluminum baffle with a built-in flange. A deeply regressed diffusing lens conceals the LEDs from direct view and provides uniform aperture luminance.
Specifications
Brand Name | Juno | Item Name | Retrofit Downlight |
Type | Generation 4 | Voltage Rating | 120 VAC at 60 Hz |
Fixture Wattage | 8 W | Lamp Type | LED |
Ceiling Opening | 4-1/4 in | Housing Material | Die-Cast Aluminum |
Series | 4RLD G4 | Recessed Trim Type | Round |
Average Life | 50000 hr | Color Temperature | 2700 K |
Color Rendering Index (CRI) | 90 | Lumens | 600 lm |
Housing Finish | White, White Trim Ring | Dimensions | 5 in W x 2-7/8 in D |
Special Features | Forward/Reverse Phase Cut Driver, Dimmable Flicker-Free Dimming from 100 to 5% | Standards | Energy Star Certified, Title 24 Compliant, Aor-Loc Certified, UL and cUL Classified |
Application | Retrofit into Existing Downlight Cans or use as an Economical LED Solution for New Construction Downlighting in Residential and Light Commercial Applications, Push-in Friction Springs are Pre-installed for Ease of Installation and Designed to fit into most 4 in Compatible Recessed Housings, Wet Rated and Air-loc - Perfect for Showers and Bathrooms | UPC | 194994892700 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 6 - UNIT - 6 | 546 - SKID - 546 |