ACUITY 4 inch 13.5W 120V 2700K 900LM LED Wet Location Round Baffle Retrofit Downlight, White
Description
With Juno Retrofit LED Basics Series 4RLD 4-inch trim modules, upgrading your existing 4-inch recessed fixture is inexpensive and nearly as simple as replacing an incandescent lamp. The 4RLD retrofit provides up to 575 lumens of high-quality light equivalent to a 50W incandescent lamp. But since they require just 11.5-watts input, you can expect lighting energy savings of as much as 80%. Modules feature a white aluminum baffle with a built-in flange. A deeply regressed diffusing lens conceals the LEDs from direct view and provides uniform aperture luminance.
Specifications
Brand Name | Juno | Item Name | LED Retrofit Downlight |
Type | Generation 2 | Voltage Rating | 120 V |
Fixture Wattage | 13.5 W | Lamp Type | LED |
Housing Material | Aluminum | Series | Basics |
Lamp Base | Medium | Recessed Trim Type | 4 in Round Baffle |
Average Life | 36000 hr | Color Temperature | 2700 K |
Color Rendering Index (CRI) | 90 | Lens Type | Diffused |
Lumens | 600 lm | Mounting Type | Recessed |
Housing Finish | White with White Trim Ring | Dimensions | 5 in dia x 2 in H |
Special Features | Forward/Reverse Phase Cut Driver | Standards | UL and cUL Listed, Energy Star Certified |
Packages
1 - UNIT - 1 |