Abbotsford
jun5rldg39276wwhm6

ACUITY 5 inch 11W 120V 2700K 600LM Basic Series 5RLD LED Wet Location Round Baffle Retrofit Downlight, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:251P4W

Description

With Juno Retrofit LED Basics Series 5RLD 5-inch trim modules, upgrading your existing 5-inch recessed fixture is inexpensive and nearly as simple as replacing an incandescent lamp. The 5RLD LED retrofit provides up to 600 lumens of high-quality light equivalent to a 65W incandescent lamp. But since they require just 11.5-watts input, you can expect lighting energy savings of as much as 85%. Modules feature a white aluminum baffle with a built-in flange. A deeply regressed diffusing lens conceals the LEDs from direct view and provides uniform aperture luminance.

Specifications

Brand Name Juno Item Name LED Retrofit Baffle Trim
Size 5 in dia Material Die-Cast Aluminum
Color/Finish White Standards UL, cUL Listed, RoHS Compliant, Energy Star Certified
Application For 5RLD G3 07LM 27K 90CRI 120 FRPC WWH Retrofit Downlight UPC 190887658507

Packages

1 - UNIT - 1
Customers who bought this item also bought