
ACUITY 266XHN 6-inch 950LM LED Regressed Wafer Switchable Downlight, White
Description
The Wafer™ LED Downlights with Switchable White technology provides high-quality light output and efficiency and features a switch for easy color temperature adjustment, while eliminating the need for recessed housings.
Specifications
Brand Name | Juno | Item Name | LED Regressed Downlight Fixture |
Type | Wafer, Switchable | Voltage Rating | 120 V |
Fixture Wattage | 13 W | Lamp Type | LED |
Ceiling Opening | 6-1/4 in | Housing Material | Die-Cast Aluminum |
Series | WF6 | Recessed Trim Type | 6 in Round |
Average Life | 50000 hr | Color Temperature | 2700/3000/3500/4000/5000 K |
Color Rendering Index (CRI) | 90 | Lens Type | Polycarbonate |
Lumens | 650 lm | Housing Finish | Matte White |
Dimensions | 7 in L x 3 in H | Special Features | >0.9 Minimum Power Factor, 50/60 Hz Frequency |
Standards | UL Listed, CSA Certified, Energy Star Certified, Wet Locations Listed | Application | For Showers, Bathrooms, and Outdoor Soffits |
UPC | 194994158660 |
Packages
6 - UNIT - (6) | 360 - SKID - 360 |